Pioneer
Safety Rain Suit, Hi-Vis Orange, 2XL
Mfr # V1080150U-2XL
Zoro # G3107979
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester/PVC
- Inseam 33"
- Fits Waist Size 44" to 46"
- Features Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K49 (465K49)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XS, 1 PR (2076-XXXS (4))
- LYLE Decal, Danger Confined Space, 14x10", LCU4-0512-NP_14X10 (LCU4-0512-NP_14X10)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, First Aid Kit, Portrait, OS-EM-D-35-V-10490 (OS-EM-D-35-V-10490)
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080150U-XL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080160U-XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, Large (V1080360U-L)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 3XL (V1080360U-3XL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080150U-3XL)
- PIONEER PVC Rainsuit, Yellow, Small (V3010460U-S)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, Large, Yellow (8050-SA L)
- Pioneer Rain Gear