Safety Shirt, Class 2, Moisture wicking birdseye polyester, Hi-Vis Orange, 5XL5

  • Mfr # V1051150U-5XL

  • Zoro # G1785783


product price:  $23.39
/ea

Key Features

Size
5XL5
Material
Moisture wicking birdseye polyester
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V1051150U-5XL
Zoro #
G1785783
UPC #
32738035511
Country of Origin
China

Dimensions

Size
5XL5
Height
13.7
Length
13.7
Overall Width
9.33
Overall Length
13.7
Depth
1.61
Width
9.33
Overall Height
13.7
Reflective Stripe Width
4"

Details

Item
Safety Shirt
Material
Moisture wicking birdseye polyester
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Number of Outside Pockets
1
ANSI Class
Class 2
Closure Type
Hook and Loop
Fabric Weight
0.733 LB
Gender
Unisex
Weight
0.7333
Application
Safety
Type
Moisture-Wicking
Reflective Stripe Main Color
Silver/Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.