Shop PIONEER

Womens Heated Jacket

  • Mfr # V3210570U-3XL
  • Zoro # G124878094

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Includes Lining
Yes
Heating Time
4 hr (Hot Mode); 5 hr (Warm Mode); 6.5 hr (Cozy Mode); 7.5 hr (Comfort Mode)
Gender
Women's
Front Closure Type
Zipper
Lining Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V3210570U-3XL
Zoro #
G124878094
UPC #
626053646806
Country of Origin
China

Dimensions

Length
31 in
Size
3XL
Maximum Chest Size
55 in

Details

Item
Heated Jacket
Includes Lining
Yes
Heating Time
4 hr (Hot Mode); 5 hr (Warm Mode); 6.5 hr (Cozy Mode); 7.5 hr (Comfort Mode)
Gender
Women's
Front Closure Type
Zipper
Lining Material
Polyester
Insulated for Cold Conditions
No
Features
Heating Function, Machine Washable, Made with 4-Way Stretch Material for Maximum Freedom of Movement and Mobility, Premium Material is Wind and Water-Resistant and Features a Breathable Design, Specially Tailored with the Woman Worker in Mind, Three-Layer Laminated Softshell Fabric Provides Maximum Performance Even in Extreme Outdoor Conditions
Material
96% Polyester, 4% Elastane + TPU Membrane + Polar Fleece
Temperature Rating
8 to 51 Degrees F
Includes
Detachable Hood
Heated Areas
1 Back Panel, 2 Front
Fabric Weight
300 g/sq m
Number of Inside Pockets
1
Water-Resistant
Yes
Color
Black
Heat Settings
4
Style
Softshell Jacket
Wind-Resistant
Yes
Garment Type
Jacket
Number of Outside Pockets
2
Cuff Style
Tab

Description

Heated Jacket, Garment Type Jacket, Style Softshell Jacket, Size 3XL, Maximum Chest Size 55 in, Minimum Chest Size Not Applicable, Hood Style Detachable, Includes Hood Yes, Length 31 in, Front Closure Type Zipper, Material 96 Percent Polyester, 4 Percent Elastane + TPU Membrane + Polar Fleece, Includes Lining Yes, Lining Material Polyester, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 2, Color Black

Ratings & reviews