Shop PIP
See all product information
Chemical Resistant Gloves, Natural Rubber Latex, 11-4/5 in L, XL, 12 PK
Mfr # 47-L171N/XL
Zoro # G9322682
product price:Â $16.35
/pk 12, $1.36/eaKey Features
Color
Natural
Glove Size
XL
Glove Materials
Natural Rubber Latex
Glove Length
11-4/5 in
Glove Thickness
18 mil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47-L171N/XL
Zoro #
G9322682
UPC #
616314064210
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Glove Length
11-4/5 in
Glove Thickness
18 mil
Details
Item
Chemical Resistant Gloves
Color
Natural
Glove Materials
Natural Rubber Latex
Cuff Style
Straight
Glove Texture
Raised Diamond
Supported / Unsupported
Unsupported
Description
Unsupported Latex,18 Mil,12 Unlined,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.