Shop PIP

Chemical Resistant Gloves, Nitrile, 13 in L, S, 12 PK

  • Mfr # 50-N160G/S

  • Zoro # G9128977


product price:  $31.19
/pk 12, $2.60/ea

Key Features

Color
Green
Glove Size
S
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-N160G/S
Zoro #
G9128977
UPC #
616314035753
Country of Origin
Malaysia

Dimensions

Glove Size
S
Glove Length
13 in
Glove Thickness
15 mil

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Straight
Glove Texture
Diamond
Supported / Unsupported
Unsupported

Description

Unsupported Nitrile Gloves,S,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.