Shop PIP
See all product information
Create Account
4-in-1 AR/FR Dual Certified Ripstop Jack
- Mfr # 385-FRFC
- Zoro # G322916994
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Minimum Chest Size
40 in
Length
31 in
Number of Outside Pockets
5
ANSI Class
Not Rated
Number of Inside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRFC
- Zoro #
- G322916994
- UPC #
- 848309066439
- Country of Origin
- China
- Number of Outside Pockets
- 5
- ANSI Class
- Not Rated
- Number of Inside Pockets
- 1
- Zipper Material
- Brass
- Collar Style
- High Neck
- Material Trade Name
- Khaki
- Closure Type
- Hook-Loop
- Gender
- Men's
- Fabric Weight
- 7 oz
- Lining Material
- Modacrylic
- Item
- Jacket
- Color
- Navy
- Includes Lining
- Yes
- Total Number of Pockets
- 6
- Features
- Adjustable Hook and Loop Sleeve Tab, Detachable Sleeves that Covert into Vest, Heavy Duty Brass Zipper, with Storm Guard and Hook and Loop Closure, One-Way Reversible Resin Zipper on Aramid Tape, Renewably Sourced, Non-Fluorinated Water Repellent Treatment
- Insulated for Cold Conditions
- No
- ATPV Rating
- 33 cal/sq cm
- Standards
- ASTM F1506, NFPA 2112-2023, NFPA 70E, OEKO-TEX(R) Standard 100, UL
- Closure Features
- Heavy Duty Brass Zipper with Storm Guard
- Front Closure
- Hook-Loop
- Wire Color
- Navy
Dimensions
- Minimum Chest Size
- 40 in
- Length
- 31 in
- Size
- M
- Maximum Chest Size
- 42 in
- Size - Body Type
- Regular
- Fits Chest Size
- Adjustable Hook and Loop Sleeve Tab, Detachable Sleeves that Covert into Vest, Heavy Duty Brass Zipper, with Storm Guard and Hook and Loop Closure, One-Way Reversible Resin Zipper on Aramid Tape, Renewably Sourced, Non-Fluorinated Water Repellent Treatment
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
ANSI Class Not Rated, ATPV Rating 33 cal/sq cm, Arc Flash PPE Category 3, Closure Features Heavy Duty Brass Zipper with Storm Guard, Collar Style High Neck, Color Navy, Fabric Weight 7 oz, Features Adjustable Hook and Loop Sleeve Tab, Detachable Sleeves that Covert into Vest, Heavy Duty Brass Zipper, with Storm Guard and Hook and Loop Closure, One-Way Reversible Resin Zipper on Aramid Tape, Renewably Sourced, Non-Fluorinated Water Repellent Treatment, Closure Type Hook-Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.