Shop PIP
See all product information
Create Account
4-in-1 AR/FR Dual Certified Ripstop Jack
- Mfr # 385-FRFC
- Zoro # G722917294
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Lining Material
Modacrylic
Closure Features
Heavy Duty Brass Zipper with Storm Guard
Length
32 in
Features
Adjustable Hook and Loop Sleeve Tab, Detachable Sleeves that Covert into Vest, Heavy Duty Brass Zipper, with Storm Guard and Hook and Loop Closure, One-Way Reversible Resin Zipper on Aramid Tape, Renewably Sourced, Non-Fluorinated Water Repellent Treatment
Maximum Chest Size
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRFC
- Zoro #
- G722917294
- UPC #
- 848309066514
- Country of Origin
- China
- Lining Material
- Modacrylic
- Closure Features
- Heavy Duty Brass Zipper with Storm Guard
- Item
- Jacket
- Features
- Adjustable Hook and Loop Sleeve Tab, Detachable Sleeves that Covert into Vest, Heavy Duty Brass Zipper, with Storm Guard and Hook and Loop Closure, One-Way Reversible Resin Zipper on Aramid Tape, Renewably Sourced, Non-Fluorinated Water Repellent Treatment
- Number of Inside Pockets
- 1
- Insulated for Cold Conditions
- No
- Zipper Material
- Brass
- Fabric Weight
- 7 oz
- Includes Lining
- Yes
- Total Number of Pockets
- 6
- ATPV Rating
- 33 cal/sq cm
- Number of Outside Pockets
- 5
- Closure Type
- Hook-Loop
- Collar Style
- High Neck
- Material Trade Name
- Khaki
- ANSI Class
- Not Rated
- Standards
- ASTM F1506, NFPA 2112-2023, NFPA 70E, OEKO-TEX(R) Standard 100, UL
- Gender
- Men's
- Color
- Navy
- Front Closure
- Hook-Loop
- Wire Color
- Navy
Dimensions
- Length
- 32 in
- Size
- XL
- Maximum Chest Size
- 50 in
- Minimum Chest Size
- 48 in
- Size - Body Type
- Regular
- Fits Chest Size
- Adjustable Hook and Loop Sleeve Tab, Detachable Sleeves that Covert into Vest, Heavy Duty Brass Zipper, with Storm Guard and Hook and Loop Closure, One-Way Reversible Resin Zipper on Aramid Tape, Renewably Sourced, Non-Fluorinated Water Repellent Treatment
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ANSI Class Not Rated, ATPV Rating 33 cal/sq cm, Arc Flash PPE Category 3, Closure Features Heavy Duty Brass Zipper with Storm Guard, Collar Style High Neck, Color Navy, Fabric Weight 7 oz, Features Adjustable Hook and Loop Sleeve Tab, Detachable Sleeves that Covert into Vest, Heavy Duty Brass Zipper, with Storm Guard and Hook and Loop Closure, One-Way Reversible Resin Zipper on Aramid Tape, Renewably Sourced, Non-Fluorinated Water Repellent Treatment, Closure Type Hook-Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.