Shop PIP
See all product information
Create Account
4-in-1 AR/FR Dual Certified Ripstop Jack
- Mfr # 385-FRFC
- Zoro # G422917358
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Number of Inside Pockets
1
Gender
Men's
ATPV Rating
33 cal/sq cm
Minimum Chest Size
52 in
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRFC
- Zoro #
- G422917358
- UPC #
- 848309066552
- Country of Origin
- China
- Number of Inside Pockets
- 1
- Gender
- Men's
- ATPV Rating
- 33 cal/sq cm
- Color
- Navy
- Fabric Weight
- 7 oz
- Item
- Jacket
- Lining Material
- Modacrylic
- Standards
- ASTM F1506, NFPA 2112-2023, NFPA 70E, OEKO-TEX(R) Standard 100, UL
- Number of Outside Pockets
- 5
- Zipper Material
- Brass
- Insulated for Cold Conditions
- No
- Includes Lining
- Yes
- Closure Type
- Hook-Loop
- Material Trade Name
- Khaki
- Closure Features
- Heavy Duty Brass Zipper with Storm Guard
- Total Number of Pockets
- 6
- ANSI Class
- Not Rated
- Collar Style
- High Neck
- Features
- Adjustable Hook and Loop Sleeve Tab, Detachable Sleeves that Covert into Vest, Heavy Duty Brass Zipper, with Storm Guard and Hook and Loop Closure, One-Way Reversible Resin Zipper on Aramid Tape, Renewably Sourced, Non-Fluorinated Water Repellent Treatment
- Front Closure
- Hook-Loop
- Wire Color
- Navy
Dimensions
- Minimum Chest Size
- 52 in
- Size
- 2XL
- Maximum Chest Size
- 54 in
- Size - Body Type
- Regular
- Length
- 32 in
- Fits Chest Size
- Adjustable Hook and Loop Sleeve Tab, Detachable Sleeves that Covert into Vest, Heavy Duty Brass Zipper, with Storm Guard and Hook and Loop Closure, One-Way Reversible Resin Zipper on Aramid Tape, Renewably Sourced, Non-Fluorinated Water Repellent Treatment
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
ANSI Class Not Rated, ATPV Rating 33 cal/sq cm, Arc Flash PPE Category 3, Closure Features Heavy Duty Brass Zipper with Storm Guard, Collar Style High Neck, Color Navy, Fabric Weight 7 oz, Features Adjustable Hook and Loop Sleeve Tab, Detachable Sleeves that Covert into Vest, Heavy Duty Brass Zipper, with Storm Guard and Hook and Loop Closure, One-Way Reversible Resin Zipper on Aramid Tape, Renewably Sourced, Non-Fluorinated Water Repellent Treatment, Closure Type Hook-Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.