Shop PIP
See all product information
Create Account
48" PVC Raincoat, 0.35 mm
- Mfr # 4148/S
- Zoro # G924202310
product price:Â
$
13.79
/ea
Key Features
Color
Yellow
Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4148/S
- Zoro #
- G924202310
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
Dimensions
- Size
- S
Description
Made with 0.35mm thick PVC and polyester fabric, Detachable hood with drawstring, Storm flap front with snap closure, 2 flapped front pockets with snap closures to secure valuables, Cape vented back, Corduroy collar for comfort
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.