Shop PIP
See all product information
Create Account
ANSI Type R Class 2 Two-Tone Eleven Pocket Surveyors Vest with Solid Front/Mesh Back
- Mfr # 302-0500-ORG/S
- Zoro # G524205223
product price:Â
$
17.19
/ea
Key Features
Color
Hi-Vis Orange
Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302-0500-ORG/S
- Zoro #
- G524205223
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- Hi-Vis Orange
Dimensions
- Size
- S
Description
Durable Solid Polyester Front, Breathable Mesh Back, Zipper Closure, 2 Mic Tabs with Reinforced Stitching, 2 Lower External Flap Pockets & 2 Internal Lower Pockets, 2 Chest Pockets Including 4 Pen Slots and Radio Pocket, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.