Shop PIP
See all product information
Create Account
ARC Flash Kit
- Mfr # 9150-40PYR-GR/M
- Zoro # G322962236
product price:Â
$
2,105.99
/ea
Free Shipping & Returns
Key Features
Includes Carrying Bag
Yes
Inseam
32 in
Maximum Chest Size
42 in
Clothing Included
Jacket
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9150-40PYR-GR/M
- Zoro #
- G322962236
- UPC #
- 848309082835
- Country of Origin
- United States
Dimensions
- Maximum Chest Size
- 42 in
- Maximum Waist Size
- 38 in
- Size
- M
- Minimum Chest Size
- 40 in
- Minimum Waist Size
- 36 in
- Fits Chest Size
- 20% Lighter Than Other Premium Products on the Market, Providing the Lightest Weight, Designed to be Very Breathable, Based on the Hohenstein Institute's RET Value Rating, Increased Ease of Motion with Less Muscular Fatigue While Performing the Task
- Bottle Size
- M
- Size - Alpha
- M
Details
- Includes Carrying Bag
- Yes
- Inseam
- 32 in
- Clothing Included
- Jacket
- Color
- Gray
- Fabric Weight
- 10 oz
- Includes Safety Glasses
- Yes
- Features
- 20% Lighter Than Other Premium Products on the Market, Providing the Lightest Weight, Designed to be Very Breathable, Based on the Hohenstein Institute's RET Value Rating, Increased Ease of Motion with Less Muscular Fatigue While Performing the Task
- Included Hood Type
- Lift Front
- Includes
- 250-46-0020 Safety Glasses, 280-EV6151 Hard Hat, 9100-524PYR Pyrad Jacket, 9100-530PYR Pyrad Bib Overall, 9150-538PYR Pyrad Lift Front Hood, 9400-52599 Carry Bag
- Standards
- NFPA 70E, TAA Compliant
- Item
- ARC Flash Kit
- ATPV Rating
- 40 cal/sq cm
- Garment Material Trade Name
- PYRAD
- Hood/Face Shield Maximum Arc Flash Protection
- 40 cal/sq cm
- Headwear Included
- Hard Hat, Safety Glasses
- Wire Color
- Gray
Description
ARC Flash Kit, Gray, Size M, Inseam 32 in, Standards NFPA 70E, TAA Compliant, Includes 250-46-0020 Safety Glasses, 280-EV6151 Hard Hat, 9100-524PYR Pyrad Jacket, 9100-530PYR Pyrad Bib Overall, 9150-538PYR Pyrad Lift Front Hood, 9400-52599 Carry Bag, Fabric Weight 10 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.