ARC Flash Kit
- Mfr # 9150-40PYRV-GR/L
- Zoro # G622963919
product price:Â
$
2,731.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Standards
NFPA 70E, TAA Compliant
Wire Color
Gray
Bottle Size
L
Size - Alpha
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9150-40PYRV-GR/L
- Zoro #
- G622963919
- UPC #
- 198987080433
- Country of Origin
- United States
Dimensions
- Size
- L
- Bottle Size
- L
- Size - Alpha
- L
Details
- Color
- Gray
- Standards
- NFPA 70E, TAA Compliant
- Item
- ARC Flash Kit
- Wire Color
- Gray
Description
ARC Flash Kit, Gray, Size L, Standards NFPA 70E, TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.