Shop PIP
See all product information
Create Account
AR/FR Bib Overall
- Mfr # 9100-530GMH-O/3X
- Zoro # G422964444
product price:Â
$
985.99
/ea
Free Shipping & Returns
Key Features
Material Layers
GORE-TEX(R) Pyrad(R)
Size - Body Type
Regular
Total Number of Pockets
0
ATPV Rating
25 cal/sq cm
Fabric Weight
8.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-530GMH-O/3X
- Zoro #
- G422964444
- UPC #
- 198987080433
- Country of Origin
- Canada
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Total Number of Pockets
- 0
- Color
- Hi-Vis Orange
- Inseam
- 32 in
- ATPV Rating
- 25 cal/sq cm
- Item
- AR/FR Bib Overall
- Fabric Weight
- 8.5 oz
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- ANSI Class
- E
- Standards
- ASTM F1506, CSA Z96 Certified, TAA Compliant
- Insulated for Cold Conditions
- No
- Wire Color
- Hi-Vis Orange
Dimensions
- Size - Body Type
- Regular
- Size
- 3XL
- Maximum Waist Size
- 54 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ANSI Class E, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Hi-Vis Orange, Fabric Weight 8.5 oz, Features Not Applicable, High-Visibility Yes, Inseam 32 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Waist Size 54 in, Protection Type High-Visibility, Size 3XL, Size - Body Type Regular, Standards ASTM F1506, CSA Z96 Certified, TAA Compliant, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.