Shop PIP
See all product information
Create Account
AR/FR Bib Overall
- Mfr # 9100-530GMH-O/L
- Zoro # G722964595
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
8.5 oz
Material Trade Name
GORE-TEX(R) Pyrad(R)
Size - Body Type
Regular
Standards
ASTM F1506, CSA Z96 Certified, TAA Compliant
Material Layers
GORE-TEX(R) Pyrad(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-530GMH-O/L
- Zoro #
- G722964595
- UPC #
- 198987080433
- Country of Origin
- Canada
- Fabric Weight
- 8.5 oz
- Color
- Hi-Vis Orange
- Inseam
- 32 in
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Standards
- ASTM F1506, CSA Z96 Certified, TAA Compliant
- Material Layers
- GORE-TEX(R) Pyrad(R)
- ATPV Rating
- 25 cal/sq cm
- ANSI Class
- E
- Item
- AR/FR Bib Overall
- Total Number of Pockets
- 0
- Insulated for Cold Conditions
- No
- Wire Color
- Hi-Vis Orange
Dimensions
- Size
- L
- Size - Body Type
- Regular
- Maximum Waist Size
- 42 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ANSI Class E, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Hi-Vis Orange, Fabric Weight 8.5 oz, Features Not Applicable, High-Visibility Yes, Inseam 32 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Waist Size 42 in, Protection Type High-Visibility, Size L, Size - Body Type Regular, Standards ASTM F1506, CSA Z96 Certified, TAA Compliant, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.