AR/FR Bib Overall
- Mfr # 9100-530GMH-Y/4XT
- Zoro # G622964893
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Total Number of Pockets
0
Insulated for Cold Conditions
No
Material Trade Name
GORE-TEX(R) Pyrad(R)
Maximum Waist Size
58 in
Material Layers
GORE-TEX(R) Pyrad(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-530GMH-Y/4XT
- Zoro #
- G622964893
- UPC #
- 198987080433
- Country of Origin
- Canada
Dimensions
- Size
- 4XL
- Maximum Waist Size
- 58 in
- Size - Body Type
- Tall
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
Details
- Total Number of Pockets
- 0
- Inseam
- 34 in
- Insulated for Cold Conditions
- No
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Item
- AR/FR Bib Overall
- ATPV Rating
- 25 cal/sq cm
- Fabric Weight
- 8.5 oz
- Standards
- ASTM F1506, CSA Z96 Certified, TAA Compliant
- Color
- Hi-Vis Yellow
- ANSI Class
- E
- Wire Color
- Hi-Vis Yellow
Description
ANSI Class E, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Hi-Vis Yellow, Fabric Weight 8.5 oz, Features Not Applicable, High-Visibility Yes, Inseam 34 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Waist Size 58 in, Protection Type High-Visibility, Size 4XL, Size - Body Type Tall, Standards ASTM F1506, CSA Z96 Certified, TAA Compliant, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.