Shop PIP
See all product information
Create Account
AR/FR Dual Certified Coverall with Zipper Closure, 9.2 Cal/cm2
- Mfr # 385-FRSC-KH/4X
- Zoro # G924204185
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Size
4XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385-FRSC-KH/4X
- Zoro #
- G924204185
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Color
- Navy
Description
Arc rating: ATPV 9.2 cal/cm2, 90% cotton / 10% nylon, 2 way front brass zipper on aramid tape, 2 chest flap pockets, flap with snap closure, Storm guard over front zipper, Protective shirt collar; side elasticized waist, 2 waist & 2 rear hip patch pockets, Pen pocket on left sleeve, tool pocket on leg, Arm cuffs with two position snap closure, All metal thermally protected from the skin, Dual-certified to NFPA 70E and NFPA 2112-2023 standards, 7oz FR Twill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.