AR/FR Bib Overall
- Mfr # 9100-530PYR-GR/5X
- Zoro # G822964259
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Pattern
Solid
Minimum Waist Size
60 in
Total Number of Pockets
2
Size - Body Type
Regular
Inseam
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-530PYR-GR/5X
- Zoro #
- G822964259
- UPC #
- 848309082835
- Country of Origin
- United States
- Pattern
- Solid
- Total Number of Pockets
- 2
- Inseam
- 32 in
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Series
- 9100
- Closure Type
- Buckle
- ATPV Rating
- 40 cal/sq cm
- Item
- AR/FR Bib Overall
- Ankle Type
- Open
- Color
- Gray
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Ankle Closure
- Zipper
- Fabric Weight
- 9.4 oz
- Standards
- NFPA 70E, ASTM F1506, TAA Compliant
- Insulated for Cold Conditions
- No
- Front Closure
- Buckle
- Wire Color
- Gray
Dimensions
- Minimum Waist Size
- 60 in
- Size - Body Type
- Regular
- Size
- 5XL
- Maximum Chest Size
- 66 in
- Minimum Chest Size
- 64 in
- Maximum Waist Size
- 62 in
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
ANSI Class Not Applicable, ATPV Rating 40 cal/sq cm, Ankle Closure Zipper, Ankle Type Open, Arc Flash PPE Category 4, Closure Type Buckle, Color Gray, Fabric Weight 9.4 oz, Features Not Applicable, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Chest Size 66 in, Maximum Waist Size 62 in, Minimum Chest Size 64 in, Minimum Waist Size 60 in, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.