AR/FR Hood
- Mfr # 9150-538GMHV-O
- Zoro # G822963481
product price:Â
$
2,026.99
/ea
Free Shipping & Returns
Key Features
Size
Universal
Material Trade Name
GORE-TEX Pyrad(R)
Standards
ASTM F1506, TAA Compliant
Features
Includes fan
Compatible with Series
GORE-TEX Pyrad(R) Multi-Hazard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9150-538GMHV-O
- Zoro #
- G822963481
- UPC #
- 198987080433
- Country of Origin
- United States
- Material Trade Name
- GORE-TEX Pyrad(R)
- Item
- AR/FR Hood
- Standards
- ASTM F1506, TAA Compliant
- Features
- Includes fan
- Compatible with Series
- GORE-TEX Pyrad(R) Multi-Hazard
- Window Color
- Clear
- Color
- Orange
- Lining Material
- PYRAD
- Ventilated
- Yes
- ATPV Rating
- 25 cal/sq cm
- Hood Window Type
- Face Shield Fitted
- Fabric Weight
- 8.5 oz
- Suspension Type
- Ratchet
- Window Coating
- Anti-Fog
- Ventilation Type
- Yes
- Lift Front
- Yes
- Visor Visibility Type
- Standard
- Includes Lining
- No
- Hood Type
- Lift Front
- Compatible Series
- GORE-TEX Pyrad(R) Multi-Hazard
- Wire Color
- Orange
Dimensions
- Size
- Universal
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Includes fan
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Orange, Fabric Weight 8.5 oz, Features Includes fan, Hood Type Lift Front, Hood Window Type Face Shield Fitted, Includes Not Applicable, Includes Lining No, AR/FR Hood, Lift Front Yes, Lining Material PYRAD, Material Trade Name GORE-TEX Pyrad(R), Overall Length 24 in, Container Size Universal, Standards ASTM F1506, TAA Compliant, Suspension Type Ratchet, Ventilated Yes, Ventilation Type Yes, Window Coating Anti-Fog, Window Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.