AR/FR Hood
- Mfr # 9150-538GMHV-Y
- Zoro # G722963826
product price:Â
$
2,026.99
/ea
Free Shipping & Returns
Key Features
Lift Front
Yes
Visor Visibility Type
Standard
Suspension Type
Ratchet
Standards
ASTM F1506, TAA Compliant
Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9150-538GMHV-Y
- Zoro #
- G722963826
- UPC #
- 198987080433
- Country of Origin
- United States
- Lift Front
- Yes
- Visor Visibility Type
- Standard
- Suspension Type
- Ratchet
- Standards
- ASTM F1506, TAA Compliant
- Includes Lining
- No
- Ventilation Type
- Yes
- Color
- Yellow
- Hood Window Type
- Face Shield Fitted
- Window Color
- Clear
- Ventilated
- Yes
- Window Coating
- Anti-Fog
- Lining Material
- PYRAD
- Fabric Weight
- 8.5 oz
- Material Trade Name
- GORE-TEX Pyrad(R)
- Compatible with Series
- GORE-TEX Pyrad(R) Multi-Hazard
- ATPV Rating
- 25 cal/sq cm
- Item
- AR/FR Hood
- Features
- Includes fan
- Hood Type
- Lift Front
- Compatible Series
- GORE-TEX Pyrad(R) Multi-Hazard
- Wire Color
- Yellow
Dimensions
- Size
- Universal
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Includes fan
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Yellow, Fabric Weight 8.5 oz, Features Includes fan, Hood Type Lift Front, Hood Window Type Face Shield Fitted, Includes Not Applicable, Includes Lining No, AR/FR Hood, Lift Front Yes, Lining Material PYRAD, Material Trade Name GORE-TEX Pyrad(R), Overall Length 24 in, Size Universal, Standards ASTM F1506, TAA Compliant, Suspension Type Ratchet, Ventilated Yes, Ventilation Type Yes, Window Coating Anti-Fog, Window Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.