Bump Caps

  • Mfr # 282-AAL170-18

  • Zoro # G123366394


product price:  $17.49
/ea

Key Features

Includes Accessory Slots
No
Brim Length
2 3/4 in
High-Visibility
High-Visibility
Venting
Yes
Fits Hat Size
6 5/8 to 7 7/8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282-AAL170-18
Zoro #
G123366394
UPC #
5038428896757
Country of Origin
China

Dimensions

Brim Length
2 3/4 in
Fits Hat Size
6 5/8 to 7 7/8

Details

Includes Accessory Slots
No
High-Visibility
High-Visibility
Venting
Yes
Headwear Style
Baseball
Insert Material
Polyethylene
Adjustment Type
Elastic Strap
Item
Baseball Hat Bump Cap
Hat Pattern
Solid

Description

Bump Caps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.