Bump Caps
Mfr # 282-ABR040
Zoro # G723366107
product price:Â $5.05
/eaKey Features
ANSI Bump Cap Impact Level
Not Rated
Insert Material
ABS
Headwear Style
Insert
Size - Alpha
One Size
Insert Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
282-ABR040
Zoro #
G723366107
UPC #
5038428764186
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
ANSI Bump Cap Impact Level
Not Rated
Item
Bump Cap Insert
Insert Material
ABS
Headwear Style
Insert
Insert Color
Black
Standards
EN 812
Venting
Yes
Description
Bump Caps
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.