Bump Caps
- Mfr # 280-HP940-04
- Zoro # G723366404
product price:Â
$
5.49
/ea
Key Features
ANSI Bump Cap Impact Level
Not Rated
Size - Alpha
One Size
Includes Accessory Slots
Yes
Brim Length
2 3/4 in
Suspension Adjustment Type
Pinlock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-HP940-04
- Zoro #
- G723366404
- UPC #
- 620606001845
- Country of Origin
- Canada
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 2 3/4 in
Details
- ANSI Bump Cap Impact Level
- Not Rated
- Includes Accessory Slots
- Yes
- Suspension Adjustment Type
- Pinlock
- Standards
- TAA Compliant
- Item
- Bump Cap
- High-Visibility
- Not High-Visibility
- Shell Color
- Dark Green
- Shell Material
- Polyethylene
- Shell Pattern
- Solid
- Headwear Style
- Helmet
- Venting
- Yes
Description
Bump Cap, Includes LED Lights No, Standards TAA Compliant, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.