Chemical Resistant Gloves, Nitrile, 11-2/5 in L, XL, 12 PK

  • Mfr # 56-3152/XL

  • Zoro # G9323279


product price:  $41.49
/pk 12, $3.46/ea

Key Features

Glove Size
XL
Glove Materials
Nitrile
Glove Length
11-2/5 in
Suggested Use Environment
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56-3152/XL
Zoro #
G9323279
UPC #
616314006128
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
11-2/5 in

Details

Item
Chemical Resistant Gloves
Glove Materials
Nitrile
Suggested Use Environment
Not Specified

Description

Nitrile Dipped Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.