Coated Gloves, Nitrile, Dotted, Palm & Fingers, 4 Abrasion Level, Gray, XS

  • Mfr # 34-844/XS

  • Zoro # G404920291


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Glove Size
XS
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34-844/XS
Zoro #
G404920291
UPC #
616314018046
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Dotted
Glove Construction
Seamless Knit
Series
MaxiFlex Endurance

Description

Pip maxiflex endurance nitrile dotted palm micro-foam gloves, xs, black, 1 dozen features: incorporate unique nitridot technology on palm for excellent grip ultra cool and very comfortable to wear, breathable coating keeps hands cool and dry excellent dexterity, sensitivity, tactility and dry grip designed to produce minimal lint and dust excellent dry grip minimal penetration (strike through) keeps the liner soft on the inside of the glove cfia approved made from component material which comply with federal regulations for food contact, 21cfr, 170-199 price per dozen. Sold in case quantity of 12 dozen, or a total of 144 pairs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.