Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Gray, 2XL (11) 12 PK

  • Mfr # 33-G125/XXL

  • Zoro # G9127890


product price:  $22.19
/pk 12, $1.85/ea

Key Features

Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-G125/XXL
Zoro #
G9127890
UPC #
616314046575
Country of Origin
China

Dimensions

Glove Size
2XL (11)
Thickness
13 ga
Glove Length
10.6 in
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Brand and Series
PIP G-Tek(R) GP(TM) 33-G125
Series
G-Tek(R) GP(TM) 33-G125
Touchscreen Compatible
No
Anti-Static
No
Biodegradable
Non-Biodegradable
Glove Coating Color
Gray
Glove Material Color
Gray
Cuff Style
Knit
Latex-Free
No
Glove Hand Style
Left and Right
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material Color
Gray
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Knit Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.