Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, PVC, Dotted, Double-Sided, Natural, L 12 PK

  • Mfr # 37-C119PDD/L

  • Zoro # G403441582


product price: $15.35
/pk 12, $1.28/ea

Key Features

Color
Natural
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Coating Finish
Dotted
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-C119PDD/L
Zoro #
G403441582
UPC #
616314015250
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated Gloves
Color
Natural
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Coating Finish
Dotted
Glove Construction
Seamless Knit

Description

Pvc Coated Seamless Knit,7 Gauge,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.