Shop PIP

Coverall, V-Neck, Hi-Vis Orange, Zipper

  • Mfr # 314W6369H
  • Zoro # G422917471

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Entry Closure Type
Zipper
Includes Lining
No
Reflective Stripe Main Color
Silver
Hood Style
No Hood
Inseam
33 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
314W6369H
Zoro #
G422917471
UPC #
848309027713
Country of Origin
China
Entry Closure Type
Zipper
Includes Lining
No
Reflective Stripe Main Color
Silver
Hood Style
No Hood
Inseam
33 in
Gender
Women's
Features
2 in Silver Reflective Tape Located Below Knees, Zipper at Front with Hidden Snap at the Top, Double Layered Reinforced Knee, Eight Multi-Functional Pockets Including Side Access, Hidden 2-Way Zipper at Waist, Mic Tabs at Shoulders, Two Button Adjustable Sleeve Cuff, Two Piece Structured, Contrast Color Collar, Navy Bottom, Ventilation Under Arms and on the Back
Insulated for Cold Conditions
No
Color
Hi-Vis Orange
Standards
ANSI
Waterproof
No
Item
Coverall
Fabric Weight
7.2 oz
Collar Style
V-Neck
ANSI Type
R
ANSI Class
2
Material
35% Cotton, 65% Polyester
Style
Coverall
Reflective Stripe Locations
Below Knees
Back Stripe Pattern
U
Number of Outside Pockets
7
Shell Material
35% Cotton, 65% Polyester
Wire Color
Hi-Vis Orange
Container Type
Coverall
Sensor Body Style
Coverall

Dimensions

Maximum Waist Size
35 1/2 in
Size
2XL
Size-Body Type
Regular
Reflective Stripe Width
2 in
Fits Chest Size
2 in Silver Reflective Tape Located Below Knees, Zipper at Front with Hidden Snap at the Top, Double Layered Reinforced Knee, Eight Multi-Functional Pockets Including Side Access, Hidden 2-Way Zipper at Waist, Mic Tabs at Shoulders, Two Button Adjustable Sleeve Cuff, Two Piece Structured, Contrast Color Collar, Navy Bottom, Ventilation Under Arms and on the Back
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Coverall, Garment Type Coveralls, ANSI Class 2, Gender Women's, Insulated for Cold Conditions No, Back Stripe Pattern U, Material 35 Percent Cotton, 65 Percent Polyester, Entry Closure Type Zipper, Collar Style V-Neck, Includes Hood No, Number of Outside Pockets 7, Fabric Weight 7.2 oz, Color Hi-Vis Orange, Inseam 33 in, Maximum Waist Size 35 1/2 in, Size 2XL, Size-Body Type Regular, Rain Prevention Garment Style Not Applicable, Standards ANSI, Temperature Rating Not Applicable, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.