Pip
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 12PK
Mfr # 16-560/XXL
Zoro # G9127513
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1104888)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- BOX PARTNERS Tape Logic DL9001 2 x 3 in. Removable Adhesive Labels; White - Roll of 500 (DL9001)
- JJ KELLER Labor Law Poster, State Labor Law, NY (100-NY)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (09-H550SLPV/XXL)
- PIP Cut-Resistant Gloves, 2XL Size, PK12 (M1840-XXL)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-340LG/S)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8743/M)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Palm Dipped, Nitrile, A3 Cut Level, XL (Size 10), 1 Pair (44-3745/XL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3755)
- MAGID CutMaster 1255KGC Lined Full Leather Glove with 35 Lined CuffCut Level A5 (1255KGCXL)
- Pip Cut-Resistant Gloves