Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, NY
Mfr # 100-NY
Zoro # G5780887
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Minimum Wage - Bilingual, State of New York Division of Human Rights (Discrimination) - Bilingual, Licensure and Employment of Persons Previously Convicted - Article 23-A, Permitted Working Hours for Minors Under 18 (Child Labor), Time Off to Vote
- Supported Languages English
- Width 27 in
Product Information
- Brand Jj Keller
- MFR # 100-NY
- Zoro # G5780887
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 27 in |
Height | 27 in |
Subscription Length | None |
Details
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province NY, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL Size 8 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0320YB)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, M (RWG17M)
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor Hi-Viz, Black/Orange (H31A)
- JJ KELLER Accident Report Kit (1046)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36052)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36053)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36048)
- BRADY Training Booklets, Pk10 (66219)
- BRADY Lockout Procedure Binder Red (LOSB1)
- BRADY Lockout Station, Unfilled, 2 Components (99289)
- Jj Keller Procedure & Training Products