Pip
Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK
- Zoro #: G9319672
- Mfr #: 17-SDG325/S

Hover or click to zoom Tap to zoom
$190.74
pkg. of 12 ($15.90/ea)
- Item: Cut Resistant Gloves
- ANSI/ISEA Cut Level: A2
- Color: Gray/Yellow
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $190.74
Pip #17-SDG325/S Specifications
- Zoro #: G9319672
- Mfr #: 17-SDG325/S
- Item: Cut Resistant Gloves
- ANSI/ISEA Cut Level: A2
- Size: S
- Color: Gray/Yellow
- Glove Coating Material: Uncoated
- Suggested Use Environment: Dry
- Coating Material: Uncoated
- Glove Size: S
- Package Quantity: 12
- Country of Origin (subject to change): China
Description
HPPE Defender, Package Quantity 12
Reviews of Pip #17-SDG325/S
Explore more
- PIP Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK 17-SDG325/M
- PIP Cut Resistant Coated Gloves, A4 Cut Level, M, 1 PR 505-M
- PIP Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 12PK 07-K350/XL
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 16-399/XXL
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 16-377/XS
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 16-355/XS
- IRONCLAD Cut-Resistant Gloves, 10" L, PR SKC2PU-Y-03-M
- IRONCLAD Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR KKC4PU-01-XS
- Pip Gloves