Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, S, 7" L, PR, PK12
Mfr # 16-355/S
Zoro # G2821439
product price: $74.79
/pk 12, $6.23/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Black/Gray
- Glove Coating Finish Sandy
Product Information
- Brand Pip
- MFR # 16-355/S
- Zoro # G2821439
- UPC # 616314168604
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 7 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 4, 15" H, Black, Plain, PR (21DK93)
- GEORGIA BOOT Farm and Ranch Lacer Work Boot, 12W (G7014)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Knuckle Coating (XL) PK Gloves (00-002 (XL))
- MIDWEST FASTENER Blue Plastic Ring Key Tags with Splits 6PK (35588)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, 2XL (Size 11), 1 Pair (34-8743)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, XL (Size 10), 1 Pair (34-8743)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, X-Small, 1 Pair (34-8743)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (09-H550SLPV/XL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3445)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8753)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Medium (48-22-8946)
- Pip Gloves & Hand Protection