Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, XL, 10" L, PR
Mfr # 9110
Zoro # G2822026
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Beige / White
- Glove Coating Finish None
Product Information
- Brand Pip
- MFR # 9110
- Zoro # G2822026
- UPC # 662909122070
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 3/4 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 4X-Large (PW9230XXXXL)
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-9)
- MSA SAFETY Rescue Utility Kit (SRS15300)
- BDG NBR Coated 18 ga. HPPE, Large (99-1-9641-9)
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR (9110)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 12PK (16-560/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (19-D322/XL)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (16-560/M)
- WATSON GLOVES The Breakdown - Xxlarge PR (1051-XXL)
- Pip Gloves & Hand Protection