Shop PIP

QRP Qualatex, Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White

  • Mfr # 612HCM

  • Zoro # G2818130


product price:  $425.99
/pk 1000, $0.43/ea
Free Shipping & Returns

Key Features

Size
M
Color
White
Material
Latex
Palm Thickness
6 mil
Cuff Style
Safety
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
612HCM
Zoro #
G2818130
UPC #
616314278976
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
6 mil
Finger Thickness
6 mil
Glove Length
12 in
Length
12 in
Nominal Palm Thickness
6 mil
Cuff Thickness
6 mil
Glove Size and Cuff Length Style
M/Standard
Size- Alpha
M
Size - Numeric
8
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
White
Material
Latex
Cuff Style
Safety
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20
Series
QRP Qualatex
Sterile/Non-Sterile
No
Texture
Grain
Acceptable Quality Level (AQL)
1
Silicone-Free
Contains Silicone
Glove Hand Style
Ambidextrous, Off Hand
Brand and Series
Qualatex
Features
Extended Cuff
Anti-Static
Anti-Static Included
ISO Class
ISO 5
Double Gloving Method
Outer
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
100
Texture Location
Fingertips
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Included, Color White, Cuff Style Safety, Cuff Thickness 6 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 6 mil, Latex-Free Contains Latex, Length 12 in, Material Latex, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20, Sterile/Non-Sterile Non-Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.