Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, S, 100 PK, White
Mfr # 62-322PF/S
Zoro # G0437742
product price:Â $12.79
/pk 100, $0.13/ea
Sold in multiples of 10 for $127.90
Key Features
Size
S
Color
White
Material
Latex
Palm Thickness
5 mil
Cuff Style
Beaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62-322PF/S
Zoro #
G0437742
UPC #
616314005046
Country of Origin
Thailand
Dimensions
Size
S
Palm Thickness
5 mil
Length
24 cm
Details
Item
Disposable Gloves
Color
White
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Standards
FDA 21 CFR, ASTM A-3578
Series
Ambi-dex Repel
Texture
Textured
Disposable Glove Grade
Industrial
Features
Liquid-Proof
Application
Laboratory, Cleaning, Inspection, Production, Light Duty
Texture Location
Full
Description
Disposable Liquid-Proof Gloves,S,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.