Economy Weight Cotton Reversible Jersey Glove, Men's, 12PK
- Mfr # KJ55I
- Zoro # G424206559
product price:Â
$
14.89
/pk of 12, $1.24/ea
Key Features
Glove Size
MENS
Color
Natural
Glove Materials
Cotton
Application
Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KJ55I
- Zoro #
- G424206559
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- MENS
Details
- Color
- Natural
- Glove Materials
- Cotton
- Application
- Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
Description
Cotton construction is breatheable and decreases hand fatigue, Knit Wrist helps prevent dirt and debris from entering the glove, Reversible design allows replacing one glove at a time, rather than pairs, Wing thumb increases comfort in closed-fisted work, 5.5 oz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.