Shop PIP
See all product information
Create Account
Elasticated Cord Tool Connector, 15 lbs. maximum load limit, Retail Packaged
- Mfr # 533-100151
- Zoro # G624212992
product price:Â
$
13.95
/ea
Key Features
Size
OS
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533-100151
- Zoro #
- G624212992
- UPC #
- -
- Country of Origin
- India
- Color
- Black
Dimensions
- Size
- OS
Description
Provides Retrofit Attachment Point to Tools/Equipment, Elastic Shock Cording with Draw String Attach to Tool/Equipment, Swivel Head for Ease of Use, Max Load Limit 15 lbs., Each item is Retail-Ready, individually packaged in a polybag with a hang tag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.