Shop PIP
See all product information
Create Account
Hard Hat Lanyard, 2 lbs. maximum load limit, Retail Packaged
- Mfr # 533-300101
- Zoro # G224212644
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Color
Lime
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533-300101
- Zoro #
- G224212644
- UPC #
- -
- Country of Origin
- India
- Color
- Lime
Dimensions
- Size
- OS
Description
High-Stretch Elastic Material, Easy-to-Attach Clamp for Fabric, Tethering Loop Securely Connects to Hard Hat, Max Load Limit 2 lbs., Each item is Retail-Ready, individually packaged in a polybag with a hang tag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.