Shop PIP
See all product information
Create Account
Single Leg Tool Tethering Lanyard, 15 lbs. maximum load limit, Retail Packaged
- Mfr # 533-100011
- Zoro # G124207306
product price:Â
$
23.45
/ea
Key Features
Size
OS
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533-100011
- Zoro #
- G124207306
- UPC #
- -
- Country of Origin
- India
- Color
- Green
Dimensions
- Size
- OS
Description
Snag-resistant D frame carabiner with angled gate opening includes a lanyard captive pin for extra security, Shock cording inside nylon protective webbing, Locking Carabiner, Draw String Cord, Max Limit 15 pounds, Each item is Retail-Ready, individually packaged in a polybag with a hang tag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.