General Purpose Unisex Gloves, Drivers/Work, Gunn Cut/Keystone Thumb/Welted Seam, Greenish Beige, 2XL
Mfr # 990IK/XXL
Zoro # G016311524
product price:Â $7.39
/ea
Sold in multiples of 120 for $886.80
Key Features
Glove Size
2XL
Glove Materials
Leather
Glove Coating Coverage
Uncoated
Length
11 in
Cuff Style
Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
990IK/XXL
Zoro #
G016311524
UPC #
662909009883
Country of Origin
China
Dimensions
Glove Size
2XL
Length
11 in
Details
Glove Materials
Leather
Glove Coating Coverage
Uncoated
Cuff Style
Slip-On
Description
PIP general purpose gloves unisex, series: 990IK, drivers/work glove type, 2XL, grain cowhide leather palm, cotton Hem/grain cowhide leather, greenish beige, gunn cut/keystone thumb/Welted seam, unlined, Slip-on cuff, uncoated, shirred elastic wrist closure, 11 in length, resists: heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.