Shop PIP
See all product information
Create Account
Grippaz Skins, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange
- Mfr # 67-256/L
- Zoro # G804223381
product price:Â
$
17.45
/pk of 50, $0.35/ea
Key Features
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67-256/L
- Zoro #
- G804223381
- UPC #
- 616314613708
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Orange
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Chemical-Resistant, Food-Grade
- Standards
- 21 CFR, ASTM D257, EN 374
- Series
- Grippaz Skins
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Fish Scale
- Acceptable Quality Level (AQL)
- 1.5
- Glove Treatments
- Powder-Free
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi, Virus
- Texture Location
- Full
- Double Gloving Method
- Inner/Outer
- Features
- Ambidextrous, Touchscreen Compatible
- Application
- Automotive Applications
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Tested for Fentanyl Protection
- Not Tested for Fentanyl Protection
- Anti-Static
- Anti-Static Not Included
- Silicone-Free
- Silicone-Free
- Shell Material
- Nitrile
- Wire Color
- Orange
Dimensions
- Size
- L
- Palm Thickness
- 6 mil
- Size - Numeric
- 9
- Finger Thickness
- 6 mil
- Cuff Thickness
- 6 mil
- Size- Alpha
- L
- Length
- 9 in
- Fits Chest Size
- Ambidextrous, Touchscreen Compatible
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Double Gloving Method Inner/Outer, Features Ambidextrous, Touchscreen Compatible, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards 21 CFR, ASTM D257, EN 374
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.