Shop PIP
See all product information
Create Account
Single Leg Tool Tethering Lanyard, 22 lbs. maximum load limit, Retail Packaged
- Mfr # 533-100701
- Zoro # G224212927
product price:Â
$
55.15
/ea
Key Features
Color
Green
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533-100701
- Zoro #
- G224212927
- UPC #
- -
- Country of Origin
- India
- Color
- Green
Dimensions
- Size
- OS
Description
Heavy Duty Single Leg Lanyard, Locking Carabiner on One End, Nylon Webbing on Other End, Nylon Protective Webbing, Lock pin on Carabiner End for Extra Security, Maximum Load Limit 22 lbs., Each item is Retail-Ready, individually packaged in a polybag with a hang tag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.