Wristband Tool Holder, 2 lbs. maximum load limit, Retail Packaged
- Mfr # 533-300401
- Zoro # G924212272
product price:Â
$
11.45
/ea
Key Features
Size
OS
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533-300401
- Zoro #
- G924212272
- UPC #
- -
- Country of Origin
- India
- Color
- Lime
Dimensions
- Size
- OS
Description
Exchange tools easily with quick connecting modular buckle design, Premium Nylon and Elastic Webbing, Fully Enclosed D-Ring for Secure Attachment, Pull-on Design for Easy On-Off Application, One Size Fits All, Max Load Limit 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.