Hard Hats
Mfr # 280-HP1481EAG-01
Zoro # G623366337
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Headwear Style
Full Brim
Shell Material
Fiberglass
Weight
0.7
Compatible Suspension Manufacturer Part Number
280-HP1481RS
Graphics Type
American Flag with Eagle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1481EAG-01
Zoro #
G623366337
UPC #
616314941207
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Headwear Style
Full Brim
Shell Material
Fiberglass
Weight
0.7
Compatible Suspension Manufacturer Part Number
280-HP1481RS
Graphics Type
American Flag with Eagle
Venting
No
Series
Wolfjaw
Shell Pattern
Patriotic Graphics
Shell Color
White
ANSI Electrical Class
Class G
ANSI Impact Type
Type 1
Includes
Earmuffs
Application
Construction, Industrial, Metalworking
High-Visibility
Not High-Visibility
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Reverse Donning
Non-Reversible
Compatible Suspension Brand
PIP
Standards
ANSI/ISEA Z89.1
Item
Hard Hat
Includes Reflective Decals
No
Description
Hard Hat, Accessory Mounting Options Not Applicable, Weight 0.7, Reverse Donning Non-Reversible, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 280-HP1481RS, Standards ANSI/ISEA Z89.1, Series Wolfjaw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.