Safety Helmets
Mfr # 280-HP1491R-11
Zoro # G623366115
product price:Â $74.65
/eaKey Features
Application
Confined Space, Construction, Working-at-Height
Impact Absorbing Material
EPS
Accessory Mounting Options
Earmuff Mount
Graphics Type
No Graphics
Reverse Donning
Non-Reversible
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491R-11
Zoro #
G623366115
UPC #
616314960574
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Item
Hard Hat
Application
Confined Space, Construction, Working-at-Height
Impact Absorbing Material
EPS
Accessory Mounting Options
Earmuff Mount
Graphics Type
No Graphics
Reverse Donning
Non-Reversible
Includes
Earmuffs
ANSI Electrical Class
Class E
Venting
No
Series
Traverse
ANSI Impact Type
Type 2
Includes Reflective Decals
No
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Ratchet
Includes Chin Strap
Yes
Number of Suspension Points
4
Shell Color
Black
Standards
ANSI Z89.1-2014
Weight
1.61
Compatible Suspension Brand
PIP
Headwear Style
Climbing
Shell Material
ABS
Shell Pattern
Solid
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.