Hard Hats

  • Mfr # 280-HP842R-09

  • Zoro # G023366371


product price:  $48.55
/ea

Key Features

Includes Chin Strap
Yes
Venting
No
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class E
ANSI Impact Type
Type 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP842R-09
Zoro #
G023366371
UPC #
620606003016
Country of Origin
Canada

Dimensions

Size - Alpha
One Size

Details

Includes Chin Strap
Yes
Venting
No
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class E
ANSI Impact Type
Type 2
Reverse Donning
Reversible
Application
Demolition, Metalworking, Mining and Tunneling
Item
Hard Hat
Shell Color
Gray
Shell Pattern
Solid
Includes Accessory Slots
Yes
Standards
ANSI/ISEA Z89.1, CSA Z94.1
Compatible Suspension Brand
PIP
Graphics Type
No Graphics
Series
Stromboli
Impact Absorbing Material
EPS
Includes Reflective Decals
No
Number of Suspension Points
4
CSA Impact Type
Type II
High-Visibility
Not High-Visibility
Weight
0.9

Description

Hard Hat, Weight 0.9, Reverse Donning Reversible, Standards ANSI/ISEA Z89.1, CSA Z94.1, Series Stromboli

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.