Shop PIP
See all product information
Head Protect Access, PK10
Mfr # 281-CR2ALTA-10
Zoro # G023366296
product price:Â $70.05
/pk 10, $7.01/eaKey Features
Product Type
Sticker Kit
Reflectivity
Class R2 High Intensity Reflective
Compatible Series
ALTA(TM), Ascend(R), EVO(R), JSP(R)
Compatible Manufacturer Part Number
280-EVOALT
Compatible Product Type
Safety Helmet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
281-CR2ALTA-10
Zoro #
G023366296
UPC #
848309076391
Country of Origin
China
Details
Product Type
Sticker Kit
Reflectivity
Class R2 High Intensity Reflective
Compatible Series
ALTA(TM), Ascend(R), EVO(R), JSP(R)
Compatible Manufacturer Part Number
280-EVOALT
Compatible Product Type
Safety Helmet
Areas Covered
360 Degrees
Color
Silver
Number of Decals
500
Compatible Brand
PIP
Item
Hard Hat Reflective Decal
Visibility
Reflective
Description
Hard Hat Reflective Decal, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.