Shop PIP
See all product information
Head Protect Access, PK10
Mfr # 281-CR2FB-10-BL
Zoro # G323366361
product price:Â $70.05
/pk 10, $7.01/eaKey Features
Visibility
Reflective
Compatible Series
EVOLUTION
Color
Blue
Number of Decals
2,500
Product Type
Sticker Kit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
281-CR2FB-10-BL
Zoro #
G323366361
UPC #
5038428020725
Country of Origin
China
Details
Visibility
Reflective
Item
Hard Hat Reflective Decal
Compatible Series
EVOLUTION
Color
Blue
Number of Decals
2,500
Product Type
Sticker Kit
Compatible Manufacturer Part Number
EVO6100
Compatible Product Type
Hard Hat
Areas Covered
360 Degrees
Reflectivity
Class R2 High Intensity Reflective
Compatible Brand
PIP
Description
Hard Hat Reflective Decal, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.