Head Protection Accessories
Mfr # 280-HP1X4/01
Zoro # G723366145
product price:Â $7.75
/eaKey Features
Standards
TAA Compliant
Compatible Brand
PIP
Compatible Product Type
Hard Hat, Climbing Helmet
Visibility
Reflective
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1X4/01
Zoro #
G723366145
UPC #
620606001982
Country of Origin
United States
Dimensions
Height
1 in
Width
4 in
Details
Standards
TAA Compliant
Compatible Brand
PIP
Compatible Product Type
Hard Hat, Climbing Helmet
Visibility
Reflective
Item
Hard Hat Reflective Decal
Color
Silver
Number of Decals
16
Compatible Series
Dynamic
Product Type
Sticker Kit
Description
Hard Hat Reflective Decal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.