Head Protect Access, PK10
Mfr # 281-CR2FB-10-GR
Zoro # G123366400
product price:Â $70.05
/pk 10, $7.01/eaKey Features
Reflectivity
Class R2 High Intensity Reflective
Product Type
Sticker Kit
Compatible Manufacturer Part Number
EVO6100
Color
Green
Number of Decals
2,500
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
281-CR2FB-10-GR
Zoro #
G123366400
UPC #
5038428167550
Country of Origin
China
Details
Reflectivity
Class R2 High Intensity Reflective
Product Type
Sticker Kit
Item
Hard Hat Reflective Decal
Compatible Manufacturer Part Number
EVO6100
Color
Green
Number of Decals
2,500
Visibility
Reflective
Areas Covered
360 Degrees
Compatible Series
EVOLUTION
Compatible Brand
PIP
Compatible Product Type
Hard Hat
Description
Hard Hat Reflective Decal, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.