Head Protection Accessories
Mfr # 280-HP1491SHV-44
Zoro # G823366311
product price:Â $11.95
/eaKey Features
Cover Material
Polycarbonate
Product Type
Hard Hat Shell
Compatible Product Type
Industrial Climbing Helmet
Compatible Series
PIP(R) Traverse(TM)
Color
Fluorescent Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491SHV-44
Zoro #
G823366311
UPC #
848309025399
Country of Origin
China
Details
Cover Material
Polycarbonate
Product Type
Hard Hat Shell
Compatible Product Type
Industrial Climbing Helmet
Compatible Series
PIP(R) Traverse(TM)
Color
Fluorescent Yellow
Compatible Manufacturer Part Number
280-HP1491RM, 280-HP1491RV, 280-HP1491RVM
Venting
Yes
Compatible Accessory Type
Ear Muff, Goggles, Lamp, Marker, Name Tag, Visor
Compatible Brand
PIP
Item
Head Protection Accessories
Description
Head Protection Accessories, Cover Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.